This product requires certification to purchase.

Ultra Sampler Middle Section 5 ft.

NASCO

Sludge Judge® Ultra Sampler Middle Section 5 ft.

  • Fast #
  • Part #EB01388WA
  • Item #4930620
  • Manufacturer Part #B01388WA
3.1 out of 5 Customer Rating
Brand image
NASCO

Sludge Judge® Ultra Sampler Middle Section 5 ft.

  • Fast #
  • Part #EB01388WA
  • Item #4930620
  • Manufacturer Part #B01388WA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra 5, middle section for Sludge Judge® Ultra sampler
  • Requires Certification

Specifications

Collection:
Sludge Judge®
Diameter:
3/4 in
Length:
5 ft
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Extension Section