This product requires certification to purchase.

Sludge Nabber 500 mL

NASCO

Sludge Nabber 500 mL

  • Fast #
  • Part #EB01229WA
  • Item #4935730
  • Manufacturer Part #B01229 WA
4.8 out of 5 Customer Rating
Brand image
NASCO

Sludge Nabber 500 mL

  • Fast #
  • Part #EB01229WA
  • Item #4935730
  • Manufacturer Part #B01229 WA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The sludge nabber makes sample collection of liquids fast and easy
  • Aluminum pole extends from 4 to 6-1/2'
  • The sludge nabber is ideally suited for numerous sampling requirements including chlorine in solution
  • Unit includes a 500 mL PE bottle and snap ring for securing bottle to holder
  • Requires Certification

Specifications

Capacity:
500 mL
Length:
6-1/2 ft
Material:
Aluminum
Product Type:
Bottle, Sludge Nabber