This product requires certification to purchase.

100 mL 100/pk

NASCO

Whirl-Pak® 100 mL 100/pk

  • Fast #
  • Part #EB01040WA
  • Item #4935130
  • Manufacturer Part #B01040WA
4.2 out of 5 Customer Rating
Brand image
NASCO

Whirl-Pak® 100 mL 100/pk

  • Fast #
  • Part #EB01040WA
  • Item #4935130
  • Manufacturer Part #B01040WA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pre-sterilized
  • Convenient, space saving and easy-to-use
  • Bags work with all Whirl-Pak accessories including scoops, sampling lines and poles and take up less space than bottles
  • Contain sodium thiosulfate for the neutralization of chlorine when sampling chlorinated water
  • Requires Certification

Specifications

Capacity:
100 mL
Collection:
Whirl-Pak®
EPA Compliant:
Yes
Material:
Plastic
Package Quantity:
Box of 100