This product requires certification to purchase.

12 ft. Adjustable Sampling Pole for Whirl-Pak B00679, B00992 and B01062 Bags

NASCO

Whirl-Pak® 12 ft. Adjustable Sampling Pole for Whirl-Pak B00679, B00992 and B01062 Bags

  • Fast #
  • Part #EB01367WA
  • Item #4936976
  • Manufacturer Part #B01367WA
5 out of 5 Customer Rating
Brand image
NASCO

Whirl-Pak® 12 ft. Adjustable Sampling Pole for Whirl-Pak B00679, B00992 and B01062 Bags

  • Fast #
  • Part #EB01367WA
  • Item #4936976
  • Manufacturer Part #B01367WA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pole telescopes from 6 to 12'
  • Designed to hold any size Whirl-Pak® bag
  • Retainer ring secures the bag firmly in place
  • Includes: 3 sizes of retainer rings to hold the bags
  • Requires Certification

Documents


Specifications

CE Approved:
No
Collection:
Whirl-Pak®
EPA Compliant:
No
Length:
12
Material:
Fiberglass
NSF Certified:
No
Product Type:
Adjustable Sampling Pole
UL Listed:
No