21 Compartment Sample Carrying Rack for Whirl-Pak B00679, B00992 and B01062 Bags
Whirl-Pak® 21 Compartment Sample Carrying Rack for Whirl-Pak B00679, B00992 and B01062 Bags
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double grid rack provides extra support preventing bags from slipping down in the rack
- Electrostatically applied powder coating creates a durable finish allowing the racks to be autoclaved
- Optional rack handle is available making it easy to carry a full rack in one hand
- Stand alone racks can hold 21 bags
Documents
Specifications
- CE Approved:
- No
- Collection:
- Whirl-Pak®
- EPA Compliant:
- No
- Height:
- 3
- Length:
- 12-1/2
- Material:
- Steel
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Product Type:
- 21 Compartment Sample Carrying Rack
- UL Listed:
- No
- Width:
- 6-1/2