4-1/2 x 9 in. 18 oz. Polyethylene Write-On Bag 500 Pack
Whirl-Pak® 4-1/2 x 9 in. 18 oz. Polyethylene Write-On Bag 500 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pre-sterilized
- Convenient, space saving and easy-to-use
- Bags work with all Whirl-Pak accessories including scoops, sampling lines and poles and take up less space than bottles
- Large, write-on strip is smear resistant and accepts ball point pen, pencil and felt tip markers
- Feature fill lines but do not contain sodium thiosulfate
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 540 mL
- Collection:
- Whirl-Pak®
- EPA Compliant:
- No
- Length:
- 9
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Package Quantity:
- Pack of 500
- Product Type:
- Write-On Bag
- UL Listed:
- No
- Width:
- 4-1/2