This product requires certification to purchase.

3 x 7-1/4 in. 4 oz. Polyethylene Standard Plastic Bag in Clear 500 Pack

NASCO

Whirl-Pak® 3 x 7-1/4 in. 4 oz. Polyethylene Standard Plastic Bag in Clear 500 Pack

  • Fast #
  • Part #EB00679WA
  • Item #5095280
  • Manufacturer Part #B00679WA
5 out of 5 Customer Rating
Brand image
NASCO

Whirl-Pak® 3 x 7-1/4 in. 4 oz. Polyethylene Standard Plastic Bag in Clear 500 Pack

  • Fast #
  • Part #EB00679WA
  • Item #5095280
  • Manufacturer Part #B00679WA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pre-sterilized
  • Convenient, space saving and easy-to-use
  • Bags work with all Whirl-Pak accessories including scoops, sampling lines and poles and take up less space than bottles
  • Most economical but do not feature a write-on-marking spot or contain sodium thiosulfate
  • Requires Certification

Documents


Specifications

CE Approved:
No
Capacity:
120 mL
Collection:
Whirl-Pak®
EPA Compliant:
No
Length:
7-1/4 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Package Quantity:
Pack of 500
Product Type:
Standard Plastic Bag in Clear
UL Listed:
No
Width:
3 in