Carrying Rack 15 Compartment
Whirl-Pak® Carrying Rack 15 Compartment
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double grid rack provides extra support preventing bags from slipping down in the rack
- Electrostatically applied powder coating creates a durable finish allowing the racks to be autoclaved
- Optional rack handle is available making it easy to carry a full rack in one hand
- Stand alone racks can hold 15 bags
Specifications
- Collection:
- Whirl-Pak®
- EPA Compliant:
- No
- Height:
- 3-1/4 in
- Length:
- 8-1/4 in
- Material:
- Steel
- Maximum Temperature:
- 148
- Width:
- 6-1/2 in