Universal Rack Handle for Whirl-Pak L1553410 and L1553210 Carrying Racks
Whirl-Pak® Universal Rack Handle for Whirl-Pak L1553410 and L1553210 Carrying Racks
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles make it easy to carry a full rack in one hand
Documents
Specifications
- CE Approved:
- No
- Collection:
- Whirl-Pak®
- EPA Compliant:
- No
- Length:
- 18
- NSF Certified:
- No
- Product Type:
- Universal Rack Handle
- UL Listed:
- No
- Weight:
- 0.1