180 ft. x 3 in. Rubber Duct Tape in Metallic
180 ft. x 3 in. Rubber Duct Tape in Metallic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High strength to withstand vertical pull from the weight of the duct system
- Meets code requirements and can contribute toward requirements for EA credit 1 (optimize energy performance) under Leed®
- Conformable to wrap ducts for an effective seal
- Tough and durable
- High strength PE coated cloth backing
- UL 181B-FX listed
- Excellent bond to sheet metal and other surfaces
- Resistant to moisture and mold growth
Documents
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 180 ft
- Material:
- Rubber
- Product Type:
- Duct Tape
- Size:
- 3 in x 180 ft
- Temperature Range:
- 40 to 200 Deg F
- Tensile Strength:
- 29 lbs/inch
- Thickness:
- 14 mil
- UL Listed:
- UL 181B-FX
- UPC:
- 742366001184
- Width:
- 3 in