3 in. x 150 ft. Aluminum Insulation Seaming Tape
3 in. x 150 ft. Aluminum Insulation Seaming Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Foil/scrim/kraft laminate backing
- High strength and tear resistant
- UV, moisture, and mold resistant
- Synthetic rubber adhesive
- Non-solvent for less odor and low VOC content
- Super high tack, aggressive bond to surfaces
- Low VOC content
- Can contribute toward satisfying EQ credit 4.1 (low emitting materials) under LEED®
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Aluminum
- Length:
- 150 ft
- Material:
- Synthetic Rubber, Foil, Paper
- Material Type:
- Kraft
- Product Type:
- Insulation Seaming Tape
- Size:
- 3 in x 150 ft
- Temperature Range:
- 40 to 200 Deg F (4 to 93 Deg C)
- Tensile Strength:
- 35 lbs/in
- Thickness:
- 9.25 mil
- UL Listed:
- UL 723
- Width:
- 3 in