This product requires certification to purchase.

2 in. x 50 yd. Silver Aluminum Multi-Purpose Plain Foil Tape

Nashua®

Nashua® 2 in. x 50 yd. Silver Aluminum Multi-Purpose Plain Foil Tape

  • Fast #
  • Part #N322
  • Item #7204122
  • Manufacturer Part #1087627
3.5 out of 5 Customer Rating
Brand image
Nashua®

Nashua® 2 in. x 50 yd. Silver Aluminum Multi-Purpose Plain Foil Tape

  • Fast #
  • Part #N322
  • Item #7204122
  • Manufacturer Part #1087627
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thick aluminum foil facer is conformable and tough
  • Extreme high tack adhesive forms an aggressive bond to surfaces
  • Excellent all weather, all temperature performance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1000
Application:
HVAC, Insulation, Sealing
CARB OTC LEED Compliant:
Yes
Collection:
Nashua®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
50 yd
Material:
Aluminum, Rubber
Maximum Temperature:
200
Product Type:
Aluminum Foil Tape
Temperature Range:
40 to 200 Deg F
Tensile Strength:
15 lbs/inch
Thickness:
5 mil
UL Listed:
Yes
UPC:
742366999832
Width:
2 in