50 yd. x 3 in. Insulated Tape
Nashua® 50 yd. x 3 in. Insulated Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extreme temperature acrylic adhesive performs -25F to 260F
- Laminated Kraft-Scrim-Foil facer matches ASJ insulation jacketing for a clean, professional seal
- Mold, mildew, and moisture resistant
Documents
Specifications
- Application:
- HVAC, Insulation, Sealing
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Nashua®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 50 yd
- Material:
- Aluminum, Plastic
- Maximum Temperature:
- 260
- Tensile Strength:
- 45 lbs/inch
- Thickness:
- 11 mil
- UL Listed:
- No
- UPC:
- 742366010681
- Width:
- 3 in