This product requires certification to purchase.

3 in. x 100 ft. UL-Printed Butyl Aluminum Foil Tape

Polyken®

FoilMastic® 3 in. x 100 ft. UL-Printed Butyl Aluminum Foil Tape

  • Fast #
  • Part #BPOL1086865
  • Item #8389944
  • Manufacturer Part #POL1086865
3.2 out of 5 Customer Rating
Brand image
Polyken®

FoilMastic® 3 in. x 100 ft. UL-Printed Butyl Aluminum Foil Tape

  • Fast #
  • Part #BPOL1086865
  • Item #8389944
  • Manufacturer Part #POL1086865
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Corte Madera, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UL 181B-FX Listed for sealing class 1 flexible duct
  • SMACNA Testing & Research Institute validated for performance on sheet metal duct systems up to 10" w.g. pressure
  • Thick butyl rubber adhesive bonds permanently to fill gaps and prevent air leakage
  • Conformable for curves and corners
  • Repositionable during initial application to allow perfect placement - forms permanent bond over time
  • Requires Certification

Documents


Specifications

Application:
HVAC, Sealing
CARB OTC LEED Compliant:
Yes
Collection:
FoilMastic®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
100 ft
Material:
Aluminum, Rubber
Material Type:
Butyl
Maximum Temperature:
200
Product Type:
Polywrap Tape
Tensile Strength:
23 lbs/inch
Thickness:
17 mil
Width:
3 in