This product requires certification to purchase.

48 x 32 in. Fiberglass Reinforced Plastic Shower Base with Center Drain in White

National Bathing Products

48 x 32 in. Fiberglass Reinforced Plastic Shower Base with Center Drain in White

  • Fast #
  • Part #N54832SWH
  • Item #2102684
  • Manufacturer Part #54832S
5 out of 5 Customer Rating
Brand image
National Bathing Products

48 x 32 in. Fiberglass Reinforced Plastic Shower Base with Center Drain in White

  • Fast #
  • Part #N54832SWH
  • Item #2102684
  • Manufacturer Part #54832S
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quality to complement any bathroom
  • A variety in both standard and end entry to meet many specifications
  • As all of our products, they are manufactured with quality, strength, ease of installation in mind
  • Whether remodeling or new construction, versatile option allowing a strong base for unlimited wall treatments
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
6 in
IAPMO Listed:
No
Length:
48 in
Material:
Fiberglass
Shower Base Shape:
Rectangle
Threshold Height:
6 in
Width:
32 in