1.5 Ton - Cooling/38,000 BTU - Gas Heating - 12 SEER - 208/230V - Comfort Pack
CPG Series 1.5 Ton - Cooling/38,000 BTU - Gas Heating - 12 SEER - 208/230V - Comfort Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AFUE:
- 81
- AMP:
- 1.8, 11.3, 13, 3, 3.6, 37.5, 6.5
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 17500 Btu/h
- BTU Heat Rating:
- 30400 Btu/h
- CFM:
- 780
- Collection:
- CPG Series
- Depth:
- 31-15/32
- ETL Listed:
- Yes
- Height:
- 43
- Horsepower:
- 1/3 hp
- MBH:
- 18
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 12.0
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 28