2 Tons 12 SEER R-410A 23800 Btu/h Room Air Conditioner
1000 Series 2 Tons 12 SEER R-410A 23800 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 8
- Auto Switching Heat:
- No
- BTU:
- 23800
- BTU Cooling Rating:
- 23800 Btu/h
- Coil Type:
- Condenser
- Collection:
- 1000 Series
- Depth:
- 18-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 28-5/8 in
- Installation Type:
- Through The Wall
- MBH:
- 23.8
- Max CFM:
- 870 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 12.0
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 180 lb
- Width:
- 26-1/4 in