2.5 Tons 12 SEER R-410A 27200 Btu/h Room Air Conditioner
1000 Series 2.5 Tons 12 SEER R-410A 27200 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 27200 Btu/h
- Collection:
- 1000 Series
- Energy Star Compliant:
- No
- Refrigerant:
- R-410A
- SEER:
- 12.0
- Tonnage:
- 2.5 Ton