2 Ton - 11.7 SEER2 Cooling - Thru-the-Wall Package Unit - 51k BTU Gas Heat - 80% AFUE - R-410A
2 Ton - 11.7 SEER2 Cooling - Thru-the-Wall Package Unit - 51k BTU Gas Heat - 80% AFUE - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AFUE:
- 80
- BTU:
- 51000
- CEC Compliant:
- For Sale in CA
- Refrigerant:
- R-410A
- SEER2:
- 11.7
- Tonnage:
- 2 Ton
- Type:
- NCP842451UA