This product requires certification to purchase.

2 Ton - Thru the Wall Split-System Condensing Units - R-454B

National Comfort Products

2 Ton - Thru the Wall Split-System Condensing Units - R-454B

  • Fast #
  • Part #NNCP5241000A
  • Item #11782676
  • Manufacturer Part #NCP5241000A
5 out of 5 Customer Rating
Brand image
National Comfort Products

2 Ton - Thru the Wall Split-System Condensing Units - R-454B

  • Fast #
  • Part #NNCP5241000A
  • Item #11782676
  • Manufacturer Part #NCP5241000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Max CFM
760 cfm
Characteristics & Features
A2L Compatible
Yes
Installation Type
Through The Wall
Refrigerant
R-454B
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24000 Btu/h
Volts
230V
Warranty & Product Information
Energy Star Compliant
No
Type
NNCP5241000A