This product requires certification to purchase.

2 Ton Comfort Pack Universal Thru-Wall Gas Heat Unit - 38k Btu/h - 80% AFUE - R-454B

National Comfort Products

2 Ton Comfort Pack Universal Thru-Wall Gas Heat Unit - 38k Btu/h - 80% AFUE - R-454B

  • Fast #
  • Part #NCP852438UA
  • Item #12150874
  • Manufacturer Part #CP852438UA
4.3 out of 5 Customer Rating
Brand image
National Comfort Products

2 Ton Comfort Pack Universal Thru-Wall Gas Heat Unit - 38k Btu/h - 80% AFUE - R-454B

  • Fast #
  • Part #NCP852438UA
  • Item #12150874
  • Manufacturer Part #CP852438UA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 80% AFUE slide-out furnace with stainless steel heat exchanger.
  • Pre-charged and pre-wired system designed for easier installation and service access.
  • Auxiliary drain provides built-in condensate overflow protection.
  • Easy-access refrigeration service ports using low-loss Coremax technology.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
31-1/2 in
Height
43 in
Width
28 in
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
Electrical & Operational Information
Phase
Single Phase
Warranty & Product Information
Type
NCP852438UA