2.5 Ton - Thru the Wall Split-System Condensing Units - R-454B
2.5 Ton - Thru the Wall Split-System Condensing Units - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Energy Star Compliant:
- No
- Installation Type:
- Through The Wall
- Max CFM:
- 760 cfm
- Refrigerant:
- R-454B
- Volts:
- 230V