29-1/16 in. Aluminum Wall Sleeve Comfort Pack in Clear
29-1/16 in. Aluminum Wall Sleeve Comfort Pack in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Color Finish Name:
- Clear
- Depth:
- 16 in
- Height:
- 44-15/16 in
- Length:
- 29-1/6 in
- Material:
- Aluminum
- UL Listed:
- No