1.5 Tons 12 SEER R-410A 18000 Btu/h Room Air Conditioner
3000 Series 1.5 Tons 12 SEER R-410A 18000 Btu/h Room Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 48
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 18000 Btu/h
- Collection:
- 3000 Series
- Depth:
- 18-1/2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 32
- Installation Type:
- Through The Wall
- MBH:
- 18
- Max CFM:
- 1100
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 12.0
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 24-1/8