1/2 in. Stainless Steel Worm Drive Hose Clamp
1/2 in. Stainless Steel Worm Drive Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Quadra-Lock Construction
- Conical Arched Slots
- 100% stainless including hex
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 012949640247