This product requires certification to purchase.

1/2 in. Stainless Steel Worm Drive Hose Clamp

National Diversified Sales

1/2 in. Stainless Steel Worm Drive Hose Clamp

  • Fast #
  • Part #N64072H
  • Item #7764623
  • Manufacturer Part #64072H
5 out of 5 Customer Rating
Brand image
National Diversified Sales

1/2 in. Stainless Steel Worm Drive Hose Clamp

  • Fast #
  • Part #N64072H
  • Item #7764623
  • Manufacturer Part #64072H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Quadra-Lock Construction
  • Conical Arched Slots
  • 100% stainless including hex
  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1/2 in
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
UPC:
012949166280