ABS Tee for DURA FLO™ A620, A660, A700 and A710 Supply Tubings
Smart-Loc™ ABS Tee for DURA FLO™ A620, A660, A700 and A710 Supply Tubings
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- DURA FLO™ A620, A660, A700 and A710 Supply Tubings
- Collection:
- Smart-Loc™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Tee
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 652692118664