This product requires certification to purchase.

1 x 1 in. Female x MNPT Double Lock

National Equipment

1 x 1 in. Female x MNPT Double Lock

  • Fast #
  • Part #NB100DBLSS
  • Item #7274682
  • Manufacturer Part #NB100DBLSS
3.3 out of 5 Customer Rating
Brand image
National Equipment

1 x 1 in. Female x MNPT Double Lock

  • Fast #
  • Part #NB100DBLSS
  • Item #7274682
  • Manufacturer Part #NB100DBLSS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Stainless Steel
End Connection 1:
Female
End Connection 2:
MNPT
End Connections:
Female x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
GSA Approved:
No
Material:
Stainless Steel
NSF Certified:
No