0-300 PSI UL FM Air and Water Gauge
0-300 PSI UL FM Air and Water Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Specially designed for fire sprinkler systems
- Suitable for air and water media
- Dual scales (psi/kpa, psi/bar, psi/kg/cm²) and single scale (psi) pressure ratings
- UL/FM approved
- 0 - 300 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Pressure Gauge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- NFP150103
- UL Listed:
- Yes
- UPC:
- 781889854358
- Width:
- 1-1/4