1/2 - 3/4 in. Head Guard with Shield in Chrome Plated
1/2 - 3/4 in. Head Guard with Shield in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects against minor impacts to recessed sprinkler heads
- Two-hook design allows for installation on most 1/2" and 3/4" heads
- Water shield provides protection for in-rack sprinkler heads
- Finish: Chrome
Documents
Specifications
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889975879