This product requires certification to purchase.

1/2 in. Plastic Wall Plate in Painted Chrome

National Fire Products

1/2 in. Plastic Wall Plate in Painted Chrome

  • Fast #
  • Part #NFP1004ACD
  • Item #11672572
  • Manufacturer Part #NFP1004ACD
4.6 out of 5 Customer Rating
Brand image
National Fire Products

1/2 in. Plastic Wall Plate in Painted Chrome

  • Fast #
  • Part #NFP1004ACD
  • Item #11672572
  • Manufacturer Part #NFP1004ACD
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Available Sizes: 1/2"–8"
  • Break lines for easy splitting
  • Suitable for indoor and outdoor use
  • Available finishes: Chrome and White*
  • Suitable for both interior and exterior uses
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3/16
Diameter - Inside 1:
13/16
FM Approved:
No
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Installation Type:
Ceiling Mount, Floor Mount, Wall Mount
Material:
Plastic
Product Type:
Wall Plate
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
199242004492
Weight:
0.01