1/2 in. Recessed Fire Sprinkler Escutcheon in Brass
1/2 in. Recessed Fire Sprinkler Escutcheon in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 7200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Recessed canopy for 1/2" sprinkler heads
- Adjustment range: 3/4"
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Brass
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter - Inside 1:
- 1-7/8
- Material:
- Steel
- Product Type:
- Recessed Fire Sprinkler Escutcheon
- UPC:
- 781889815311
- Weight:
- 0.07