1/2 in. Recessed Fire Sprinkler Escutcheon in White
1/2 in. Recessed Fire Sprinkler Escutcheon in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 9600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Recessed canopy for 1/2 in. sprinkler heads
- Adjustment range: 1/2 in.
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- Diameter - Inside 1:
- 1-7/8 in
- FM Approved:
- No
- Material:
- Steel
- Product Type:
- Recessed Fire Sprinkler Escutcheon
- UL Listed:
- No
- UPC:
- 781889815632
- Weight:
- 0.06 lb