1-1/2 in. FPT x FPT UL/FM Angle Hose Valve
1-1/2 in. FPT x FPT UL/FM Angle Hose Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 42-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-1/2" FNPT x FNPT
- Body Material: Brass
- Finish: Rough Brass
- Max Pressure: 300 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Ductile Iron
- Material Type:
- B584
- Pressure - Maximum:
- 300 psi
- Product Type:
- Angle Hose Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- NFP120109A
- UL Listed:
- Yes
- UPC:
- 781889976319