1-1/2 in. FPT x MNST UL/FM Angle Hose Valve
This product has been replaced by
Manufacturer Part #NFP120108A
1-1/2 in. FPT x MNST UL/FM Angle Hose Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 315-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Size: 1-1/2" NPT
- Connection Type: Thread
- Body Material: Brass
- Finish: Rough Brass
- Hand Wheel: Red Aluminum
- Max Pressure: 300 PSI
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Proposition 65:
- WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 781889859858
- Valve Size:
- 1-1/2 in