This product requires certification to purchase.

1-1/2 in. Grooved Slow Close Butterfly Valve with Switch

National Fire Products

1-1/2 in. Grooved Slow Close Butterfly Valve with Switch

  • Fast #
  • Part #NFP1101GJ
  • Item #10322946
  • Manufacturer Part #NFP1101GJ
3.2 out of 5 Customer Rating
Brand image
National Fire Products

1-1/2 in. Grooved Slow Close Butterfly Valve with Switch

  • Fast #
  • Part #NFP1101GJ
  • Item #10322946
  • Manufacturer Part #NFP1101GJ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quarter turn, slow closing and opening valve used to prevent water hammering and hydraulic shock in fire protection and other liquid systems
  • CULus and FM approved
  • Mounted with a pre-wired supervisory tamper switch assembly
  • Switch Rating: 10.1 amps-125/250VAC-60Hz
  • Actual switch application rating: 10 amps/115 VAC-60Hz, 0.5 amps/28 VDC
  • Can be used indoor and outdoors
  • Grooved ends to AWWA C606 for steel pipe
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Pressure - Maximum
300 psi
Valve Size
1-1/2 in
Characteristics & Features
Material
Bronze
Material Type
ASTM C83600
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Type
Butterfly Valve
Warranty & Product Information
FM Approved
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UL Listed
Yes
UPC
781889976265