1-1/2 in. Threaded Slow Close Butterfly Valve with Switch
1-1/2 in. Threaded Slow Close Butterfly Valve with Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Quarter turn, slow closing and opening valve used to prevent water hammering and hydraulic shock in fire protection and other liquid systems
- CULus and FM approved
- Mounted with a pre-wired supervisory tamper switch assembly
- Switch Rating: 10.1 amps-125/250VAC-60Hz
- Actual switch application rating: 10 amps/115 VAC-60Hz, 0.5 amps/28 VDC
- Can be used indoor and outdoors
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Material Type:
- ASTM C83600
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 781889860106
- Valve Size:
- 1-1/2 in
- Valve Type:
- Butterfly Valve