1-1/4 in. Chrome Plated Wall Plate
1-1/4 in. Chrome Plated Wall Plate
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Break lines for easy splitting
- Suitable for indoor and outdoor use
- Available Sizes: 1/2"–8"
- Available finishes: Chrome and white*
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 1-5/8 in
- Diameter - Outside:
- 3-9/16 in
- Fits Pipe Size:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Plastic
- Product Type:
- Wall Plate
- Size:
- 1-1/4 in
- Type:
- NFP1004CPH
- Weight:
- 0.02 lb