This product requires certification to purchase.

1-1/2 in. FPT x MNST UL/FM Angle Hose Valve

National Fire Products

1-1/2 in. FPT x MNST UL/FM Angle Hose Valve

  • Fast #
  • Part #NFP120108A
  • Item #10322950
  • Manufacturer Part #NFP120108A
4.7 out of 5 Customer Rating
Brand image
National Fire Products

1-1/2 in. FPT x MNST UL/FM Angle Hose Valve

  • Fast #
  • Part #NFP120108A
  • Item #10322950
  • Manufacturer Part #NFP120108A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 468
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/2" FNPT x MNST
  • Body Material: Brass
  • Finish: Rough Brass
  • Max Pressure: 300 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
MNST
End Connections:
FPT x MNST
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Ductile Iron
Material Type:
B584
Pressure - Maximum:
300 psi
Product Type:
Angle Hose Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
781889976302
Valve Size:
1-1/2 in