1 in. White Painted Wall Plate
This product has been replaced by
Manufacturer Part #NFP1004AWG
1 in. White Painted Wall Plate
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 1296 Pallet: 20736-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Sizes: 1/2 in. – 8 in.
- Break lines for easy splitting
- Suitable for indoor and outdoor use
- Available finishes: Chrome and white
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-5/16
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Wall Plate
- UL Listed:
- No
- UPC:
- 781889815526
- Weight:
- 0.01