This product requires certification to purchase.

1/2 in. Fire Sprinkler Escutcheon Cup in Off White

National Fire Products

1/2 in. Fire Sprinkler Escutcheon Cup in Off White

  • Fast #
  • Part #NFP1013OWD
  • Item #9436238
  • Manufacturer Part #FP1011OWD
5 out of 5 Customer Rating
Brand image
National Fire Products

1/2 in. Fire Sprinkler Escutcheon Cup in Off White

  • Fast #
  • Part #NFP1013OWD
  • Item #9436238
  • Manufacturer Part #FP1011OWD
5 out of 5 Customer Rating

X Points

Color Finish Name: Off White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 300 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Steel cup for use with Cup and Skirt assemblies
  • Adjustment range: 0" - 1-1/4"
  • Skirt sold separately
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Whites
Color Finish Name:
Off White
Diameter - Inside 1:
1/2
Material:
Steel
Product Type:
Extended Fire Sprinkler Escutcheon
UPC:
781889815670
Weight:
0.07