This product requires certification to purchase.

2-1/2 in. FNPT x FNST Polished Chrome Open Snoot

National Fire Products

2-1/2 in. FNPT x FNST Polished Chrome Open Snoot

  • Fast #
  • Part #NFP140803A
  • Item #11498100
  • Manufacturer Part #NFP140803A
3.9 out of 5 Customer Rating
Brand image
National Fire Products

2-1/2 in. FNPT x FNST Polished Chrome Open Snoot

  • Fast #
  • Part #NFP140803A
  • Item #11498100
  • Manufacturer Part #NFP140803A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Size: 2-1/2"
  • Material: Brass
  • Finish: Polished Chrome
  • Used to connect fire hose to standpipe or sprinkler system
  • Pin lug style swivel
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNST
End Connections
FNPT x FNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Material
Brass
Warranty & Product Information
Product Type
Snoot
Type
NFP140803A
UPC
199242004454