2-1/2 in. FPT x MNST Angle Hose Valve
2-1/2 in. FPT x MNST Angle Hose Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-1/2 in NPT size
- Brass body material
- Red aluminum handwheel
- 300 psi maximum pressure
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM C-85700, ASTM C-36000
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- Threaded
- End Connections:
- FPT x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure - Maximum:
- 300 psi
- Product Type:
- Hose
- Proposition 65:
- WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- NFP120102
- UL Listed:
- UL 668
- UPC:
- 781889860434
- Valve Size:
- 2-1/2 in