This product requires certification to purchase.

2-1/2 in. FPT x MNST UL/FM Angle Hose Valve

This product has been replaced by

*NP 2-1/2 F X MNST UL FM HOSE VLV
National Fire Products 2-1/2 in. FPT x MNST UL/FM Angle Hose Valve
Manufacturer Part #NFP120101A
National Fire Products

2-1/2 in. FPT x MNST UL/FM Angle Hose Valve

  • Fast #
  • Part #NFP120101
  • Item #9645644
  • Manufacturer Part #NFP120101
5 out of 5 Customer Rating
Brand image

This product has been replaced by

*NP 2-1/2 F X MNST UL FM HOSE VLV
National Fire Products 2-1/2 in. FPT x MNST UL/FM Angle Hose Valve
Manufacturer Part #NFP120101A
National Fire Products

2-1/2 in. FPT x MNST UL/FM Angle Hose Valve

  • Fast #
  • Part #NFP120101
  • Item #9645644
  • Manufacturer Part #NFP120101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Size: 2-1/2" NPT
  • Connection Type: Thread
  • Body Material: Brass
  • Finish: Rough Brass
  • Hand Wheel: Red Aluminum
  • Max Pressure: 300 PSI
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Proposition 65:
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
781889860342
Valve Size:
2-1/2 in