2-1/2 in. MNPT x FNHT Brass Open Snoot Assembly
2-1/2 in. MNPT x FNHT Brass Open Snoot Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Open Snoot Assembly includes: 2-1/2" Female Open Snoot (NFP140802), 2-1/2" Brass Plug and Chain (NFP120320), 2-1/2" Brass FDC wall plate (NFP101608)
- Threads: 2-1/2" FNPT x FNST Swivel
- Material: Brass
- Finish: Rough Brass
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNHT
- End Connections:
- MNPT x FNHT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Snoot
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- NFP140805A
- UPC:
- 199242004478