This product requires certification to purchase.

2-1/2 in. MNPT x FNST Brass Open Snoot

This product has been replaced by

2-1/2 MNPT X FNH OPEN SNOOT RB
National Fire Products 2-1/2 in. MNPT x FNHT Brass Open Snoot
Manufacturer Part #NFP140804A
National Fire Products

2-1/2 in. MNPT x FNST Brass Open Snoot

  • Fast #
  • Part #NFP140804
  • Item #9645645
  • Manufacturer Part #NFP140804
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

2-1/2 MNPT X FNH OPEN SNOOT RB
National Fire Products 2-1/2 in. MNPT x FNHT Brass Open Snoot
Manufacturer Part #NFP140804A
National Fire Products

2-1/2 in. MNPT x FNST Brass Open Snoot

  • Fast #
  • Part #NFP140804
  • Item #9645645
  • Manufacturer Part #NFP140804
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Size: 2-1/2"
  • Material: Brass
  • Used to connect fire hose to standpipe or sprinkler system
  • Pin lug style swivel
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
FNST
End Connections:
MNPT x FNST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Brass
Product Type:
Snoot
Proposition 65:
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
781889860359
Weight:
4.45 lb