This product requires certification to purchase.

2-1/2 in. NST Rack Nipple

National Fire Products

2-1/2 in. NST Rack Nipple

  • Fast #
  • Part #NFP1207AL
  • Item #11498093
  • Manufacturer Part #NFP1207AL
5 out of 5 Customer Rating
Brand image
National Fire Products

2-1/2 in. NST Rack Nipple

  • Fast #
  • Part #NFP1207AL
  • Item #11498093
  • Manufacturer Part #NFP1207AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Size: 1-1/2" and 2-1/2" MNPT x MNST
  • Material: Cast Brass
  • Finish: Rough Brass
  • Used to adapt pipe thread to hose thread
  • Secures the hose rack to the valve
  • Requires Certification
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
NFP1207AL
UPC
199242004393