2-1/2 in. Plastic Wall Plate in Painted Chrome
2-1/2 in. Plastic Wall Plate in Painted Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 156-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Available Sizes: 1/2"–8"
- Break lines for easy splitting
- Suitable for indoor and outdoor use
- Available finishes: Chrome and White*
- Suitable for both interior and exterior uses
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3/16 in
- Diameter - Inside 1:
- 2-7/8 in
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Installation Type:
- Ceiling Mount, Floor Mount, Wall Mount
- Material:
- Plastic
- Product Type:
- Wall Plate
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 199242004553
- Weight:
- 0.04 lb