2-1/2 in. FPT x MNST UL/FM Hose Gate Valve
2-1/2 in. FPT x MNST UL/FM Hose Gate Valve
Product Details
Product Details
- 2-1/2" FNPT x MSNT
- Body Material: Brass
- Finish: Rough Brass
- Max Pressure: 300 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- MNST
- End Connections:
- FPT x MNST
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Handle Material:
- Ductile Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Material Type:
- B584
- Pressure - Maximum:
- 300 psi
- Product Type:
- Gate Hose Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- NFP120210A
- UL Listed:
- Yes
- UPC:
- 781889976326
- Valve Body Style:
- Straight
- Valve Type:
- Fire Hose Valve