2-1/2 in. MNST x Swivel FNST Gate Valve

You last purchased this on
 
National Fire Products

2-1/2 in. MNST x Swivel FNST Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Fire Products

2-1/2 in. MNST x Swivel FNST Gate Valve

  • Fast #
  • Part #NFP120211
  • Item #9645624
  • Manufacturer Part #NFP120211
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Connection Type: Thread
  • Body Material: Brass
  • Size: 2-1/2" MNST X SWVL FNST
  • Max Pressure: 300 PSI
  • Hand Wheel: Red Aluminum
  • Finish: Rough Brass
  • Requires Certification

Documents


Specifications

Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Type:
NFP120211